Beli Timbangan Avery Weigh Tronix di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Avery Weigh-Tronix Industrial ScalesDeskripsi:This high performance, multi-function indicator provides the flexibility to adapt for your applications. A dot matrix 320 x 80 display can be used to create personalized messages such as user prompts, images and status annuniciators. A large QWERTY keypad offers input flexibility where adding an external keyboard would be difficult, such as panel-mount applications. Suitable for the office, dusty, wet or high pressure and heavy washdown environments, these indicators can display, analyze, store, and transmit data across a range of technology methods to meet your specific installation.atribut:
- Unit of Measure: Four active choices (Kilograms, Ounce, Gram, Pounds, Pound/Ounce, Ton, Tonne, Custom)
- Capacity Selections: 9,999,999 with decimal located zero to five places
- Incremental Selections: Multiples and sub-multiples of 1, 2, 5
- Multi-Range/Multi-Interval: Up to three independent weight ranges and divisions
- Programmable Selections: Zero range, motion detection, automatic zero tracking, eight point linearization
- Time and Date: Battery backed up time/date/year (12 hour AM/PM or 24 hour format)
- Analog to Digital Measurement Rate (Hz): 100
- Calibration: Two to ten points
- Dimensions (LxWxH) (mm): Desktop: 301.69x139.70x273.05, Panel Mount: 293.69x91.60x234.95
- Internal Resolution: 67.108.864 counts per mV/V per second
- Avery Weigh-Tronix Digital Bench Scaleatribut:
- Overload Protection (%): 150
- Auto Zero Tracking: Configurable +/- 0 to 5 divisions
- Battery: Built-in Lead Acid battery (DJW6-4.0 6V 4.0AH) to give up to 107 hours between recharges
- AVERY Direct Thermal Labelatribut:
- UNSPSC: 55121606
- Core Dia. (inch): 3
- For Print Method: Direct Thermal
- Label Color: White
- Printer Compatibility: Industrial Label Printer
- KRISBOW Timbangan Platform Elektronik dengan Teraatribut:
- Power Supply: 4v/4Ah Rechargeable Battery
- Divison (g): 100
- Minimum Weight (g): 2000
- Platform Dimension (cm): 45x60
- Capacity (kg): 300
- AND Moisture AnalyzerDeskripsi:- 400W straight halogen lamp heating system with SRA filter and SHS weighing technology. - Measurement unit: Wet base/Dry base/Dry content/Ratio/Weight. - Sample pan size : Diameter 85mm.atribut:
- Pan Size Diameter (mm): 85
- MKcells Load Cell CompressionDeskripsi:High capacity and heavy duty load cellConstructed of high quality alloy and stainless steel and laser welded, providing excellent protection against water, moisture and corrosion attackHigh precision, reliability and super stability with popular shape5 core high quality orange cableFor truck scale, measuring testing machine
- CAS Compression Load Cell without MountingDeskripsi:WBK is a column, stainless steel compression Load Cell designed for hopper, tank and truck scales. A large range of capacities is available. Hermitic sealing and built-in surge protection ensure that this product can be used environment.
- ZEMIC Load Cell Shear BeamDeskripsi:Alloy steel shear beam load cellHermetically sealed IP68Suitable for electronic platform scales, hopper scales, etc.High accuracyatribut:
- Recommended Excitation Voltage (V): 5-12
- Maximum Excitation Voltage (V): 18
- ZEMIC Load Cell TensionDeskripsi:Zemic H3 load cells are available in the capacities 25kg to 30t and 100lb to 20klb. Alloy steel, sealed by adhesive inside, oil-proof, waterproof and anti-corrosion, suitable for all kinds of environments. S beam design, tension and/or compression loading possible, easy installation, suitable for crane scale, mechanical conversion scale, hopper scale and other electronic weighing devices. Safe and anti-explosive product, can be used in atrocious environment and hazardous areas.atribut:
- Recommended Excitation Voltage (V): 5-12
- Compensated Temperature (°C): -10 to 40
- Maximum Excitation Voltage (V): 18
- Operating Temperature (°C): -35 to 65
- ZEMIC Load Cell CompressionDeskripsi:Stainless steel IP68 Compression load cell Test certificate no. D09-07.03 Revision 1Hermetically sealedSuitable for vehicle and hopper scales andvehicle testing facilitiesBuilt-in surge arrestorsHigh accuracyCurrent calibrated (SC-option)
- AND Precision Industrial Weighing Scale GP Series IP65Deskripsi:Dust & water-proof, high-capacity industrial balance,
Daftar Harga Timbangan Avery Weigh Tronix Terbaru April 2026
| Avery Weigh-Tronix Industrial Scales | Rp44.999.900 |
| Avery Weigh-Tronix Digital Bench Scale | Rp17.999.900 |
| AVERY Direct Thermal Label | Rp1.399.900 |
| KRISBOW Timbangan Platform Elektronik dengan Tera | Rp3.399.900 |
| SOJIKYO Loadcell | Rp97.900 |
| AND Moisture Analyzer | Rp37.999.900 |
| ZEMIC Single Points Load Cell | Rp629.900 |
| MKcells Load Cell Compression | Rp8.499.900 |
| CAS Compression Load Cell without Mounting | Rp1.199.900 |
| ZEMIC Load Cell Shear Beam | Rp1.199.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)